1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02220960
8" Long x 13" Wide x 8" High, Level Wheel Balancing Stand - +/- 0.0003 Tolerance
Mi Item #
11718935
MFR #
02220960
Price
$2,018.05
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02220960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02220960
8" Long x 13" Wide x 8" High, Level Wheel Balancing Stand - +/- 0.0003 Tolerance
Mi Item #
11718935
MFR #
02220960
Mfr description
02220960 02220960 13" INTERSTATE WHL BAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,018
.05
/each
Add to Cart
Specifications
Dimensions
Overall Height
8 in
Overall Length
8 in
Overall Width
13 in
Details
Tolerance
+/- 0.0003
Type
Stand
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items