Motion
02221042
1-1/16" Diam, Straight Shank, 5-5/8" Flute, Hand Reamer;Spiral Flute, 11-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11718936
MFR #02221042
List Price$117.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Diam, Straight Shank, 5-5/8" Flute, Hand Reamer;Spiral Flute, 11-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11718936
MFR #02221042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$117.25/each for your price

Overview

Mfr description
02221042 02221042 1-1/16"LH SPRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    1.0625 in
  • Flute Type
    Spiral
  • Overall Length
    11-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    5-5/8 in
  • Spiral Direction
    Left Hand Spiral
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought