Motion
02221083
1-1/8" Diam, Straight Shank, 5-13/16" Flute, Hand Reamer;Spiral Flute, 11-5/8" OAL, Left Hand Spiral, Right Hand Cut, 10 Flutes, High Speed Steel
Mi Item #11718937
MFR #02221083
Price$128.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Diam, Straight Shank, 5-13/16" Flute, Hand Reamer;Spiral Flute, 11-5/8" OAL, Left Hand Spiral, Right Hand Cut, 10 Flutes, High Speed Steel
Mi Item #11718937
MFR #02221083

Mfr description
02221083 02221083 1-1/8"LH SPIRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.98/each

Specifications

Dimensions

  • Flute Length
    5-13/16 in
  • Overall Length
    11-5/8 in
  • Reamer Diameter
    1-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    10
  • PSC Code
    5133
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)