Motion
02221281
1-7/16" Diam, Straight Shank, 6-7/16" Flute, Hand Reamer;Spiral Flute, 12-7/8" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11718942
MFR #02221281
List Price$200.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16" Diam, Straight Shank, 6-7/16" Flute, Hand Reamer;Spiral Flute, 12-7/8" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11718942
MFR #02221281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$200.13/each for your price

Overview

Mfr description
02221281 02221281 1-7/16"LH SPRAL RH CUT
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    1.4375 in
  • Flute Type
    Spiral
  • Overall Length
    12-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    6-7/16 in
  • Spiral Direction
    Left Hand Spiral
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought