Motion
02239937
Letter A to K Diam, 15/32 to 1-1/2" Variable Diam, Straight Shank, Adjustable Hand Reamer Set;Straight Flute, High Speed Steel, Oxide Finish, 11 Pieces
MI ITEM #11718944
MFR #02239937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter A to K Diam, 15/32 to 1-1/2" Variable Diam, Straight Shank, Adjustable Hand Reamer Set;Straight Flute, High Speed Steel, Oxide Finish, 11 Pieces
MI ITEM #11718944
MFR #02239937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02239937 02239937 15/32-1-1/2" HSS ADJ H
  • Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.|Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Cutting Direction
    Right Hand
  • Diameter Range
    1-1/2 in~15/32 in
  • Material Properties
    Wood
  • Number Of Pieces
    11
  • Shank Type
    Straight
  • Storage Type
    Case
  • Type
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text