Motion
02255487
3/4" Head Diam, 1/2" Shank Diam, 4 Flute 60° High Speed Steel Countersink, Bright Finish, 4-1/8" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11719056
MFR #02255487
List Price$47.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam, 1/2" Shank Diam, 4 Flute 60° High Speed Steel Countersink, Bright Finish, 4-1/8" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11719056
MFR #02255487

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.13/each for your price

Overview

Mfr description
02255487 02255487 3/4X1/2X3-29/32 60D HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    4
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    1/2 in
  • Overall Length
    4-1/8 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    60 °
  • Shank Length
    2-1/4 in
  • Head Diameter
    3/4 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought