Motion
02280055
1/2" Pipe, 3/4" Diam, 0.665" Small End Diam, Straight Shank, 1-3/8" Flute, Taper Pipe Reamer;Straight Flute, 3-1/8" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11719174
MFR #02280055
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, 3/4" Diam, 0.665" Small End Diam, Straight Shank, 1-3/8" Flute, Taper Pipe Reamer;Straight Flute, 3-1/8" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11719174
MFR #02280055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.13/each

Specifications

Dimensions

  • Flute Length
    1-3/8 in
  • Overall Length
    3-1/8 in
  • Pipe Size
    1/2 in
  • Small End Diameter
    0.6650 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright

Overview

Mfr description
02280055 02280055 1/2"NPT STR SHK STR FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought