Motion
02280071
3/4" Pipe, 0.962" Diam, 7/8" Small End Diam, Straight Shank, 1-3/8" Flute, Taper Pipe Reamer;Straight Flute, 3-1/4" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719175
MFR #02280071
Price$68.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 0.962" Diam, 7/8" Small End Diam, Straight Shank, 1-3/8" Flute, Taper Pipe Reamer;Straight Flute, 3-1/4" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719175
MFR #02280071

Mfr description
02280071 02280071 3/4"NPT STR SHK STR FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.43/each

Specifications

Dimensions

  • Flute Length
    1-3/8 in
  • Overall Length
    3-1/4 in
  • Pipe Size
    3/4 in
  • Small End Diameter
    0.8760 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)