Motion
02280105
1-1/4" Pipe, 1.553" Diam, 1.444" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Straight Flute, 4" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719177
MFR #02280105
Price$150.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, 1.553" Diam, 1.444" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Straight Flute, 4" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719177
MFR #02280105

Mfr description
02280105 02280105 1.25NPT STR SHK STR FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.70/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    4 in
  • Pipe Size
    1-1/4 in
  • Small End Diameter
    1.4440 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)