Motion
02280139
2" Pipe, 2.268" Diam, 2.159" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Straight Flute, 4-1/2" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719179
MFR #02280139
Price$250.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, 2.268" Diam, 2.159" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Straight Flute, 4-1/2" OAL, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719179
MFR #02280139

Mfr description
02280139 02280139 2"NPT STR SHK STR FL H
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.73/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    4-1/2 in
  • Pipe Size
    2 in
  • Small End Diameter
    2.1590 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)