Motion
02283042
3/8" Pipe, 0.606" Diam, 0.54" Small End Diam, Straight Shank, 1-1/16" Flute, Taper Pipe Reamer;Spiral Flute, 2-9/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11719182
MFR #02283042
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pipe, 0.606" Diam, 0.54" Small End Diam, Straight Shank, 1-1/16" Flute, Taper Pipe Reamer;Spiral Flute, 2-9/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11719182
MFR #02283042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.00/each

Specifications

Dimensions

  • Flute Length
    1-1/16 in
  • Overall Length
    2-9/16 in
  • Pipe Size
    3/8 in
  • Small End Diameter
    0.5400 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Reamer Finish Coating
    Bright

Overview

Mfr description
02283042 02283042 3/8"NPT STR SHK SP FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought