Motion
02283091
1" Pipe, 1.212" Diam, 1.103" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Spiral Flute, 3-3/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719185
MFR #02283091
Price$98.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, 1.212" Diam, 1.103" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Spiral Flute, 3-3/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11719185
MFR #02283091

Mfr description
02283091 02283091 1"NPT STR SHK SP FL HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.05/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    3-3/4 in
  • Pipe Size
    1 in
  • Small End Diameter
    1.1030 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Reamer Finish Coating
    Bright
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)