Motion
02283109
1-1/4" Pipe, 1.553" Diam, 1.444" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Spiral Flute, 4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11719186
MFR #02283109
List Price$164.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, 1.553" Diam, 1.444" Small End Diam, Straight Shank, 1-3/4" Flute, Taper Pipe Reamer;Spiral Flute, 4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11719186
MFR #02283109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.58/each for your price

Overview

Mfr description
02283109 02283109 1.25NPT STR SHK SP FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Pipe Size
    1-1/4 in
  • Flute Type
    Spiral
  • Small End Diameter
    1.4440 in
  • Flute Length
    1-3/4 in
  • Overall Length
    4 in
  • Cutting Direction
    Right Hand
  • Reamer Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought