Motion
02310191
19/64" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL
MI ITEM #11719204
MFR #02310191
List Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19/64" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL
MI ITEM #11719204
MFR #02310191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.35/each for your price

Overview

Mfr description
02310191 02310191 19/64" ST FL ST SHK HS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.2969 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Flute Length
    1-1/2 in
  • Over Under Size Reamer
    No
  • Overall Length
    6 in
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought