Motion
02315927
1/4-28 UNF, 3/8" OAL, Cone Point Set Screw Grade 8 Alloy Steel, 1/8" Key
MI ITEM #11719294
MFR #02315927
List Price$0.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF, 3/8" OAL, Cone Point Set Screw Grade 8 Alloy Steel, 1/8" Key
MI ITEM #11719294
MFR #02315927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/ca for your price

Overview

Mfr description
02315927 02315927 1/4-28 X 3/8 ALLOY CON
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
  • Cone points are used to permanently locate and set parts, act as pivots and provide fine adjustments
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Cone
  • Hex Key Size
    0.1250 in
  • Thread Size
    1/4-28 in
  • Length Measurement Type
    Overall Length
  • Length
    3/8 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text