Motion
02316263
#6-32 UNC, 1/4" OAL, Oval Point Set Screw Grade 8 Alloy Steel, 1/16" Key
MI ITEM #11719327
MFR #02316263
List Price$0.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 1/4" OAL, Oval Point Set Screw Grade 8 Alloy Steel, 1/16" Key
MI ITEM #11719327
MFR #02316263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/ca for your price

Overview

Mfr description
02316263 02316263 6/32X1/4 ALLOY OVAL PT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Oval points have rounded ends ideal for angled surfaces
  • They are used to make rotational and longitudinal adjustments without deforming the material
  • Oval points are also called round points or crowned points.

Specifications

  • Point Type
    Oval
  • Hex Key Size
    0.0625 in
  • Thread Size
    #6-32 in
  • Length Measurement Type
    Overall Length
  • Length
    1/4 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought