Motion
02317196
3/8-16 UNC, 1/2" OAL, Half Dog Point Set Screw Grade 8 Alloy Steel, 3/16" Key
MI ITEM #11719420
MFR #02317196
List Price$0.60/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1/2" OAL, Half Dog Point Set Screw Grade 8 Alloy Steel, 3/16" Key
MI ITEM #11719420
MFR #02317196

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/ca for your price

Overview

Mfr description
02317196 02317196 3/8-16 X 1/2 ALLOY HAL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Half dog points have flat, cylindrical tips that do not extend from the set screw s body as far as full dog points
  • Half dog points are used to permanently locate and set parts and replace dowel pins
  • They work well against hollow tubing
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Half Dog
  • Hex Key Size
    0.1875 in
  • Thread Size
    3/8-16 in
  • Length Measurement Type
    Overall Length
  • Length
    1/2 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought