Motion
02317550
#10-24 UNC, 5/16" OAL, Flat Point Set Screw Grade 8 Alloy Steel, 3/32" Key
MI ITEM #11719456
MFR #02317550
List Price$0.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 5/16" OAL, Flat Point Set Screw Grade 8 Alloy Steel, 3/32" Key
MI ITEM #11719456
MFR #02317550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/ca for your price

Overview

Mfr description
02317550 02317550 10/24 X 5/16 ALLOY FLA
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Flat points have completely flat points that do not extend outward
  • They are used for frequent adjustments and relocations without deforming the material
  • Flat points work well in thin-walled materials
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Flat
  • Hex Key Size
    0.0938 in
  • Thread Size
    #10-24 in
  • Length Measurement Type
    Overall Length
  • Length
    5/16 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text