Motion
02320521
13/16" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
MI ITEM #11719575
MFR #02320521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
MI ITEM #11719575
MFR #02320521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02320521 02320521 13/16" STR FL HSS SHEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Center Hole Diameter
    1/2 in
  • Reamer Diameter
    13/16 in
  • Flute Type
    Straight
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    5
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought