Motion
02320604
15/16" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
MI ITEM #11719577
MFR #02320604
List Price$82.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
MI ITEM #11719577
MFR #02320604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.88/each for your price

Overview

Mfr description
02320604 02320604 15/16" STR FL HSS SHEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Center Hole Diameter
    1/2 in
  • Reamer Diameter
    15/16 in
  • Flute Type
    Straight
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    5
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought