Motion
02320646
1" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
Mi Item #11719578
MFR #02320646
Price$84.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
Mi Item #11719578
MFR #02320646

Mfr description
02320646 02320646 1" STR FL HSS SHELL RE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.30/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Overall Length
    2-1/2 in
  • Reamer Diameter
    1 in

Details

  • Arbor Number Compatibility
    5
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)