Motion
02321081
1-1/8" Reamer Diam, Straight Flute Shell Reamer 2-3/4" OAL, #6 Arbor Compatibility, 5/8" Center Hole Diam, Right Hand Cut
Mi Item #11719580
MFR #02321081
Price$99.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Reamer Diam, Straight Flute Shell Reamer 2-3/4" OAL, #6 Arbor Compatibility, 5/8" Center Hole Diam, Right Hand Cut
Mi Item #11719580
MFR #02321081

Mfr description
02321081 02321081 1-1/8" STR FL HSS SHEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.30/each

Specifications

Dimensions

  • Center Hole Diameter
    5/8 in
  • Overall Length
    2-3/4 in
  • Reamer Diameter
    1-1/8 in

Details

  • Arbor Number Compatibility
    6
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)