Motion
02331049
1-1/16" Reamer Diam, Spiral Flute Shell Reamer 2-3/4" OAL, #6 Arbor Compatibility, 5/8" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11719618
MFR #02331049
List Price$104.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Reamer Diam, Spiral Flute Shell Reamer 2-3/4" OAL, #6 Arbor Compatibility, 5/8" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11719618
MFR #02331049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.18/each for your price

Overview

Mfr description
02331049 02331049 1-1/16" LH SP RH CUT H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Center Hole Diameter
    5/8 in
  • Reamer Diameter
    1-1/16 in
  • Spiral Direction
    Left Hand Spiral
  • Flute Type
    Spiral
  • Overall Length
    2-3/4 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    6
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text