Motion
02332088
2-1/8" Reamer Diam, Spiral Flute Shell Reamer 3-3/4" OAL, #9 Arbor Compatibility, 1-1/4" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11719635
MFR #02332088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8" Reamer Diam, Spiral Flute Shell Reamer 3-3/4" OAL, #9 Arbor Compatibility, 1-1/4" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11719635
MFR #02332088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02332088 02332088 2-1/8" LH SP RH CUT HS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Arbor Number Compatibility
    9
  • Center Hole Diameter
    1-1/4 in
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Overall Length
    3-3/4 in
  • Reamer Diameter
    2-1/8 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text