Motion
02333524
3-13/16" Reamer Diam, Spiral Flute Shell Reamer 5" OAL, #12 Arbor Compatibility, 2" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11719662
MFR #02333524
List Price$1,519.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-13/16" Reamer Diam, Spiral Flute Shell Reamer 5" OAL, #12 Arbor Compatibility, 2" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11719662
MFR #02333524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,519.33/each for your price

Overview

Mfr description
02333524 02333524 3-13/16 LH SP RH CUT H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Center Hole Diameter
    2 in
  • Reamer Diameter
    3-13/16 in
  • Spiral Direction
    Left Hand Spiral
  • Flute Type
    Spiral
  • Overall Length
    5 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    12
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought