Motion
02340081
1/8" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 7/8" Flute Length, 3-1/2" OAL
Mi Item #11719669
MFR #02340081
Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 7/8" Flute Length, 3-1/2" OAL
Mi Item #11719669
MFR #02340081

Mfr description
02340081 02340081 1/8" SP FL ST SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.13/each

Specifications

Dimensions

  • Flute Length
    7/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    0.1250 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)