Motion
02340107
5/32" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 1" Flute Length, 4" OAL
Mi Item #11719671
MFR #02340107
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 1" Flute Length, 4" OAL
Mi Item #11719671
MFR #02340107

Mfr description
02340107 02340107 5/32" SP FL ST SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Flute Length
    1 in
  • Over Under Size Reamer
    No
  • Overall Length
    4 in
  • Reamer Diameter
    0.1562 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)