Motion
02340149
7/32" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 1-1/4" Flute Length, 5" OAL
MI ITEM #11719675
MFR #02340149
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 1-1/4" Flute Length, 5" OAL
MI ITEM #11719675
MFR #02340149

Mfr description
02340149 02340149 7/32" SP FL ST SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    5 in
  • Reamer Diameter
    0.2188 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)