Motion
02340206
5/16" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL
MI ITEM #11719681
MFR #02340206
List Price$28.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 1-1/2" Flute Length, 6" OAL
MI ITEM #11719681
MFR #02340206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.60/each for your price

Overview

Mfr description
02340206 02340206 5/16" SP FL ST SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.3125 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    1-1/2 in
  • Over Under Size Reamer
    No
  • Overall Length
    6 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought