Motion
02340313
31/64" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
MI ITEM #11719692
MFR #02340313
List Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31/64" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
MI ITEM #11719692
MFR #02340313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.93/each for your price

Overview

Mfr description
02340313 02340313 31/64" SP FL ST SHK HS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.4844 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Overall Length
    8 in
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text