1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02340560
7/8" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
MI ITEM #
11719705
MFR #
02340560
Price
$96.08
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Chucking Reamers
Value Collection 02340560
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02340560
7/8" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
MI ITEM #
11719705
MFR #
02340560
Mfr description
02340560 02340560 7/8" SP FL ST SHK HSS
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
Spiral flute reamers are used in blind and through-hole operations
They are used to bridge interrupted cuts.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$96
.08
/each
Add to Cart
Specifications
Dimensions
Flute Length
2-5/8 in
Over Under Size Reamer
No
Overall Length
10 in
Reamer Diameter
0.8750 in
Details
Dowel Pin Reamer
No
Flute Type
Spiral
Material
High Speed Steel
Shank Type
Straight
Spiral Direction
Right Hand Spiral
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items