Motion
02340628
31/32" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
Mi Item #11719708
MFR #02340628
Price$112.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31/32" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 2-5/8" Flute Length, 10" OAL
Mi Item #11719708
MFR #02340628

Mfr description
02340628 02340628 31/32" SP FL STR SHK H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.55/each

Specifications

Dimensions

  • Flute Length
    2-5/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    10 in
  • Reamer Diameter
    0.9688 in

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)