Motion
02341287
1-7/16" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 3-1/4" Flute Length, 12" OAL
MI ITEM #11719716
MFR #02341287
List Price$231.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16" High Speed Steel Chucking Reamer; Spiral Flute, Straight Shank, 3-1/4" Flute Length, 12" OAL
MI ITEM #11719716
MFR #02341287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$231.63/each for your price

Overview

Mfr description
02341287 02341287 1-7/16" SP FL STR SHK
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    1.4375 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    3-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    12 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought