Motion
02342137
13/64" Cobalt 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1-1/4" Flute Length, 5" OAL
Mi Item #11719726
MFR #02342137
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/64" Cobalt 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1-1/4" Flute Length, 5" OAL
Mi Item #11719726
MFR #02342137

Mfr description
02342137 02342137 13/64" SP FL STR SHK C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    5 in
  • Reamer Diameter
    0.2031 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Number Of Flutes
    6
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)