Motion
02345296
1/16" to 1/2", Chucking Reamer Set; Spiral Flute, Right Hand Cut, 29 Pieces
Mi Item #11719743
MFR #02345296
Price$1,505.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" to 1/2", Chucking Reamer Set; Spiral Flute, Right Hand Cut, 29 Pieces
Mi Item #11719743
MFR #02345296

Mfr description
02345296 02345296 1/16-1/2"X64THS HSS SP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,505.50/each

Specifications

Dimensions

  • Largest Reamer Diameter
    1/2 in
  • Reamer Diameter
    1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
  • Smallest Reamer Diameter
    1/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)