Motion
02360329
1/2" Reamer Diam, 5/16" Small End Diam, 2MT Morse Taper Shank, 5-1/8" Flute, Bridge Reamer; Spiral Flute, 9" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes, High Speed Steel
Mi Item #11719746
MFR #02360329
Price$43.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Reamer Diam, 5/16" Small End Diam, 2MT Morse Taper Shank, 5-1/8" Flute, Bridge Reamer; Spiral Flute, 9" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes, High Speed Steel
Mi Item #11719746
MFR #02360329

Mfr description
02360329 02360329 1/2 HSS SP FL BRIDGE R
  • Bridge reamers are heavy-duty tools designed for enlarging and aligning holes for rivets. Ideal for use in the construction of structural steel assemblies, bridge and ship construction.; Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.; High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.; Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe. They can be quickly removed during an operation. The taper is approcimatly 5/8 inches per foot.; Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.98/each

Specifications

Dimensions

  • Flute Length
    5-1/8 in
  • Overall Length
    9 in
  • Reamer Diameter
    0.5 in
  • Shank Taper Size
    2MT
  • Small End Diameter
    5/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Bridge
  • Shank Type
    Morse Taper
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)