Motion
02365377
145 Max psi Standard Safety Thumb Lever Blow Gun; 1/4 NPT, 3" Tube Length, Chrome Plated Zinc
MI ITEM #11719763
MFR #02365377
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145 Max psi Standard Safety Thumb Lever Blow Gun; 1/4 NPT, 3" Tube Length, Chrome Plated Zinc
MI ITEM #11719763
MFR #02365377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.40/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT
  • Tube Length
    3 in

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    106 dB
  • Description
    Safety Air Gun
  • Flow Rate
    11.05 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    Standard Safety

Overview

Mfr description
02365377 02365377 1/4"NPT SAFETY THUMBSW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought