Motion
02365385
145 Max psi Safety Booster Thumb Lever Blow Gun; 1/4 NPT, 3" Tube Length, Chrome Plated Zinc
Mi Item #11719764
MFR #02365385
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145 Max psi Safety Booster Thumb Lever Blow Gun; 1/4 NPT, 3" Tube Length, Chrome Plated Zinc
Mi Item #11719764
MFR #02365385

Mfr description
02365385 02365385 1/4"NPT BOOSTER SAFETY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    3 in

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    100 dB
  • Description
    Safety Booster Air Gun
  • Flow Rate
    10.13 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    Safety Booster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)