1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02365484
Blow Gun Needle Tip; 1/8 MPT, 1.19" Hose Length
MI ITEM #
11719766
MFR #
02365484
Price
$6.98
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Blow Gun Accessories
Value Collection 02365484
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02365484
Blow Gun Needle Tip; 1/8 MPT, 1.19" Hose Length
MI ITEM #
11719766
MFR #
02365484
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$6.98
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
0.125 in
Length
1.19 in
Thread Size
1/8 in
Details
Accessory Type
Needle Tip
Description
0.050 X 1-3/16" Needle Tip
Overview
Mfr description
02365484 02365484 .050 X 1 3/16 NEEDLE B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought