Motion
02365492
Blow Gun Needle Tip; 1/8 MPT, 1-3/4" Long
Mi Item #11719767
MFR #02365492
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blow Gun Needle Tip; 1/8 MPT, 1-3/4" Long
Mi Item #11719767
MFR #02365492

Mfr description
02365492 02365492 .072 X 1 3/4 NEEDLE BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Diameter
    0.125 in
  • Length
    1-3/4 in
  • Thread Size
    1/8 in

Details

  • Accessory Type
    Needle Tip
  • Description
    0.072 X 1-3/4" Needle Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)