1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02365500
Blow Gun Needle Tip; 1/8 MPT, 2.47" Hose Length
MI ITEM #
11719768
MFR #
02365500
Price
$7.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02365500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02365500
Blow Gun Needle Tip; 1/8 MPT, 2.47" Hose Length
MI ITEM #
11719768
MFR #
02365500
Mfr description
02365500 02365500 .095 X 2-15/32 NEEDLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.03
/each
Add to Cart
Specifications
Dimensions
Diameter
0.125 in
Length
2.47 in
Thread Size
1/8 in
Details
Accessory Type
Needle Tip
Description
0.095 X 2-15/32" Needle Tip
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items