Specifications
Dimensions
- Diameter0.125 in
- Length1-3/16 in, 1-3/4 in, 15/16 in, 2-15/32 in, 2-3/4 in
- Thread Size1/8 in
Details
- Accessory Type5 Pc Needle Set
- Description5 Pc. Asst. Needle Tips
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)