Overview
Mfr description
02377802 02377802 14X3 SLOTTED ZP HEX HE
- Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings
- Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
- They are used to cut threads in thin sheet metal.
Specifications
- Screw Size#14
- Length Measurement TypeLength Under Head
- Length3 in
- Drive TypeSlotted
- Head TypeHex Washer
- Point TypeType AB
- Material GradeGrade 2
- MaterialSteel
- Finish CoatingZinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data