Motion
02400943
#7/0 Pin, 0.0666" Diam, 0.0497" Small End, 5/64" Diam Straight Shank, 13/16" Flute, Taper Pin Reamer - Straight Flute, 1-13/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719796
MFR #02400943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#7/0 Pin, 0.0666" Diam, 0.0497" Small End, 5/64" Diam Straight Shank, 13/16" Flute, Taper Pin Reamer - Straight Flute, 1-13/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719796
MFR #02400943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02400943 02400943 7/0 STR SH STR FL HSS
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.0497 in
  • Flute Length
    13/16 in
  • Overall Length
    1-13/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    5/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.0666 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #7/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought