Motion
02400968
#5/0 Pin, 0.0966" Diam, 0.0719" Small End, 7/64" Diam Straight Shank, 1-3/16" Flute, Taper Pin Reamer - Straight Flute, 2-3/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719798
MFR #02400968
List Price$24.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5/0 Pin, 0.0966" Diam, 0.0719" Small End, 7/64" Diam Straight Shank, 1-3/16" Flute, Taper Pin Reamer - Straight Flute, 2-3/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719798
MFR #02400968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.43/each for your price

Overview

Mfr description
02400968 02400968 NO. 5/0 STR FL HSS TAP
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.0719 in
  • Flute Length
    1-3/16 in
  • Overall Length
    2-3/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    7/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.0966 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #5/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought