Motion
02400992
#2/0 Pin, 0.1462" Diam, 0.1137" Small End, 5/32" Diam Straight Shank, 1-9/16" Flute, Taper Pin Reamer - Straight Flute, 2-9/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719801
MFR #02400992
List Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2/0 Pin, 0.1462" Diam, 0.1137" Small End, 5/32" Diam Straight Shank, 1-9/16" Flute, Taper Pin Reamer - Straight Flute, 2-9/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719801
MFR #02400992

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.38/each for your price

Overview

Mfr description
02400992 02400992 NO. 2/0 STR FL HSS TAP
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    1-9/16 in
  • Flute Type
    Straight
  • Overall Length
    2-9/16 in
  • Reamer Diameter
    0.1462 in
  • Reamer Material
    High Speed Steel
  • Shank Diameter
    5/32 in
  • Shank Type
    Straight
  • Small End Diameter
    0.1137 in
  • Taper Pin Size Number
    #2/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought