Motion
02401016
#1 Pin, 0.1798" Diam, 0.1447" Small End, 3/16" Diam Straight Shank, 1-11/16" Flute, Taper Pin Reamer - Straight Flute, 2-15/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719803
MFR #02401016
List Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1 Pin, 0.1798" Diam, 0.1447" Small End, 3/16" Diam Straight Shank, 1-11/16" Flute, Taper Pin Reamer - Straight Flute, 2-15/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719803
MFR #02401016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.68/each for your price

Overview

Mfr description
02401016 02401016 NO. 1 STR FL HSS TAPER
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.1447 in
  • Flute Length
    1-11/16 in
  • Overall Length
    2-15/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    3/16 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.1798 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text