Motion
02401024
#2 Pin, 0.2006" Diam, 0.1605" Small End, 13/64" Diam Straight Shank, 1-15/16" Flute, Taper Pin Reamer - Straight Flute, 3-3/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719804
MFR #02401024
List Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Pin, 0.2006" Diam, 0.1605" Small End, 13/64" Diam Straight Shank, 1-15/16" Flute, Taper Pin Reamer - Straight Flute, 3-3/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719804
MFR #02401024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.68/each for your price

Overview

Mfr description
02401024 02401024 NO. 2 STR FL HSS TAPER
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    1-15/16 in
  • Flute Type
    Straight
  • Overall Length
    3-3/16 in
  • Reamer Diameter
    0.2006 in
  • Reamer Material
    High Speed Steel
  • Shank Diameter
    13/64 in
  • Shank Type
    Straight
  • Small End Diameter
    0.1605 in
  • Taper Pin Size Number
    #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text