Motion
02401032
#3 Pin, 0.2294" Diam, 0.1813" Small End, 15/64" Diam Straight Shank, 2-5/16" Flute, Taper Pin Reamer - Straight Flute, 3-11/16" OAL, Right Hand Cut, High Speed Steel
Mi Item #11719805
MFR #02401032
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Pin, 0.2294" Diam, 0.1813" Small End, 15/64" Diam Straight Shank, 2-5/16" Flute, Taper Pin Reamer - Straight Flute, 3-11/16" OAL, Right Hand Cut, High Speed Steel
Mi Item #11719805
MFR #02401032

Mfr description
02401032 02401032 NO. 3 STR FL HSS TAPER
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Flute Length
    2-5/16 in
  • Overall Length
    3-11/16 in
  • Reamer Diameter
    0.2294 in
  • Shank Diameter
    15/64 in
  • Small End Diameter
    0.1813 in
  • Taper Pin Size Number
    #3

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)