Motion
02401040
#4 Pin, 0.2604" Diam, 0.2071" Small End, 17/64" Diam Straight Shank, 2-9/16" Flute, Taper Pin Reamer - Straight Flute, 4-1/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719806
MFR #02401040
List Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Pin, 0.2604" Diam, 0.2071" Small End, 17/64" Diam Straight Shank, 2-9/16" Flute, Taper Pin Reamer - Straight Flute, 4-1/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719806
MFR #02401040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.80/each for your price

Overview

Mfr description
02401040 02401040 NO. 4 STR FL HSS TAPER
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.2071 in
  • Flute Length
    2-9/16 in
  • Overall Length
    4-1/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    17/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.2604 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought